Shop All Kitchen Faucets
Kingston Brass
KS1171PX Heritage Bridge Kitchen Faucet, Polished Chrome
Mfr # KS1171PX
Zoro # G3085734
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Height 2.13
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1171PX
- Zoro # G3085734
- UPC # 663370034589
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.13 |
Width | 8 |
Item Length (Inch) | 13 |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 8 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Coupling, Steel, 3/4 in, NPT, Class 150 (0321200040)
- AMERICAN BUILT PRO Water Heater Pan, 24 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP24-Und P3)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897-L3)
- MILTON 10 PK PTC Tube Fitting, 3/8" MNPT, 1/2" OD, PK10 (2200-11)
- KINGSTON BRASS KS1175PX Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175PX)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795PKLBS)
- KINGSTON BRASS CCRP1K1SPR Kitchen Faucet Side Sprayer (CCRP1K1SPR)
- KINGSTON BRASS Widespread Kitchen Faucet, Antique Brass (KB1793AXLS)
- KINGSTON BRASS 8" Centerset Kitchen Faucet Brass Sprayer, Polished Brass (KB3572GLBS)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB790)
- KINGSTON BRASS KS214M 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS214M)
- Kingston Brass Kitchen Faucets & Accessories