Shop All Kitchen Faucets
Kingston Brass
KS1171BEX Essex Bridge Kitchen Faucet, Polished Chrome
Mfr # KS1171BEX
Zoro # G3092856
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Includes Faucet; Mounting Hardware
- Height 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1171BEX
- Zoro # G3092856
- UPC # 663370436154
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.13 |
Width | 8.75 |
Item Width (Inch) | 8.75 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 13 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (204-AC1238)
- LEGEND VALVE 3/8" X 10" 304 SS NIPPLE (304-054)
- MOEN Voss Double Robe Hook Bright Chrome (YB5103CH)
- PARKER 5/8" Flare Brass Short Nut 10PK (41FS-10)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3192AL)
- KINGSTON BRASS KS8721DLLS Widespread Kitchen Faucet, Polished Chrome (KS8721DLLS)
- KINGSTON BRASS CCRP1K5SPR Kitchen Faucet Side Sprayer (CCRP1K5SPR)
- KINGSTON BRASS KS8711DLLS Concord 8" Centerset Kitchen Faucet, Polished Chrome (KS8711DLLS)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Brushed Brass (KDH8817)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Polished Chrome (KB121)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011MB)
- Kingston Brass Kitchen Faucets