Shop All Kitchen Faucets
Kingston Brass
KS1171AL Heritage Bridge Kitchen Faucet, Polished Chrome
Mfr # KS1171AL
Zoro # G3097458
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1171AL
- Zoro # G3097458
- UPC # 663370034558
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8 |
Height | 2.13 |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 8 |
Item Length (Inch) | 13 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1/2 Black Malleable Union (45126)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 3/4 in. Reducing Male Sweat Adapter (EPXMS1234)
- ELDON JAMES Tubing, 3/32 In, 100 Ft L, Poly, Clear Blue (FXAG-1.5-2.5)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- KINGSTON BRASS KS1172AL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172AL)
- KINGSTON BRASS KS1175AL Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175AL)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Black (KSAG8190DL)
- KINGSTON BRASS 8" Centerset Kitchen Faucet Brass Sprayer, Polished Brass (KB3572GLBS)
- KINGSTON BRASS Duchess Centerset Kitchen Faucet, Brushed Nickel (KB1758PKXBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLLS)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-G8AE35-317XKAB)
- Kingston Brass Kitchen Faucets & Accessories