Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS116PB Essex Two Handle Wall Mount Bathroom Faucet, Polished Brass
Mfr # KS116PB
Zoro # G3061058
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant false
- Number of Handles 2
- Weight 3.64
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS116PB
- Zoro # G3061058
- UPC # 663370546266
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Width | 6 |
Length | 10.38 |
Height | 5.44 |
Item Width (Inch) | 6 |
Item Length (Inch) | 10.38 |
Item Height (Inch) | 5.44 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex adjustable center wall mount bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Faucet and Sensor Assembly, For 4FB35 (ETF-250-A)
- DELTA Delta Essa Spray Assembly - Pull-Down Arctic Stainless (RP80524AR)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA06)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- VINTAGE KS3241AX 8-Inch Center Wall Mount Bathroom Faucet (KS3241AX)
- Kingston Brass Wall Mounted Bathroom Faucets