Shop All Widespread Bathroom Faucets
Kingston Brass
KS1168BEX 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KS1168BEX
Zoro # G3056088
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 9.42
- Features Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS1168BEX
- Zoro # G3056088
- UPC # 663370435782
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.5 |
Height | 2.75 |
Length | 5.5 |
Item Length (Inch) | 5.5 |
Item Width (Inch) | 3.5 |
Item Height (Inch) | 2.75 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FSW 316/316L SS 45 Degree Elbow (3001300318)
- CHICAGO FAUCET Coupling Nut, Faucet, 1/2NPSM, Brass (49-005JKRBF)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Elongated, White (GR900-001)
- HAYWARD FLOW CONTROL True Union, Proportional, 1/2" S/T, PVC/EPDM (CVH1050ASTE0A00)
- KINGSTON BRASS KS4472ZL 8" Widespread Bathroom Faucet, Polished Brass (KS4472ZL)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- KINGSTON BRASS KB951LL Mini-Widespread Bathroom Faucet, Polished Chrome (KB951LL)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Polished Brass (GKB912)
- KINGSTON BRASS KC7168TAL 8" Widespread Bathroom Faucet, Brushed Nickel (KC7168TAL)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-CP)
- Kingston Brass Bathroom Sink Faucets & Accessories