Shop All Widespread Bathroom Faucets
Kingston Brass
KS1167TAL 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # KS1167TAL
Zoro # G3056298
Free Shipping & Returns
$331.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 10.4
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS1167TAL
- Zoro # G3056298
- UPC # 663370534881
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.5 |
Height | 2.75 |
Length | 5.5 |
Item Width (Inch) | 3.5 |
Item Length (Inch) | 5.5 |
Item Height (Inch) | 2.75 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Innovator CableFlex 928 21 in. Sch. 40 PVC Bath Waste (928-CA-PVC-BN)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8170)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100MB)
- ZORO SELECT Faucet Lock, 3/4 In, Zinc (103-501RP)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS KB941B Mini-Widespread Bathroom Faucet, Polished Chrome (KB941B)
- KINGSTON BRASS KS3952WLL Wilshire Mini-Widespread Bathroom Faucet W/Pop-Up, Brass (KS3952WLL)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KB3974BL)
- KOHLER Parallel Ws Lav Fct, Lever 0.5 Gpm (23484-4N-CP)
- Kingston Brass Bathroom Sink Faucets & Accessories