Shop All Widespread Bathroom Faucets
Kingston Brass
KS1167GL 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # KS1167GL
Zoro # G3057530
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 10.4
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1167GL
- Zoro # G3057530
- UPC # 663370534898
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.75 |
Width | 3.5 |
Length | 5.5 |
Item Height (Inch) | 2.75 |
Item Length (Inch) | 5.5 |
Item Width (Inch) | 3.5 |
Description
The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- OLYMPIA FAUCETS Brass Pop-Up Drain Assembly, Polished Chrome (OP-630006)
- SLOAN 1.28 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910250)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- KINGSTON BRASS 8" Widespread Bathroom Fct, Brushed Nickel/Polished Brass (KS2969ML)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981)
- KINGSTON BRASS FSC8923CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8923CML)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- KOHLER Widespread Bathroom Sink Faucet 0.5 GPM in Vibrant Polished Nickel (35908-4N-SN)
- Kingston Brass Bathroom Sink Faucets & Accessories