Shop All Widespread Bathroom Faucets
Kingston Brass
KS1167BPL 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # KS1167BPL
Zoro # G3062257
Free Shipping & Returns
$331.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 10.4
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS1167BPL
- Zoro # G3062257
- UPC # 663370534867
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.5 |
Height | 2.75 |
Length | 5.5 |
Item Width (Inch) | 3.5 |
Item Height (Inch) | 2.75 |
Item Length (Inch) | 5.5 |
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER/STERLING Canist Valve Toil Seal (GP1059291)
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (1WML7)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 1/2" QC x 1/2" NPT Male (ZUSA-STF-QC-206)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- KINGSTON BRASS KB918AL English Country Widespread Bathroom Faucet, Brushed Nickel (KB918AL)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS FSC8958CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8958CML)
- Kingston Brass Widespread Bathroom Faucets