Shop All Widespread Bathroom Faucets
Kingston Brass
KS1165NL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS1165NL
Zoro # G3064375
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.6
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1165NL
- Zoro # G3064375
- UPC # 663370008788
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.75 |
Length | 5.5 |
Width | 3.5 |
Item Length (Inch) | 5.5 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 3.5 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK End Cap, Ductile Iron, 3 in, Grooved (0390132009)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75LS)
- LEGEND VALVE 3/4" T-408X CROSS HANDLE GATE (104-734)
- CHIEF Soleniod Valve, D05,115V AC (220308)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962)
- KINGSTON BRASS NS4466BX 8" Widespread Bathroom Faucet, Brass/Black Stainless Steel (NS4466BX)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KS2971CFL)
- KINGSTON BRASS KS4468BEX Essex 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468BEX)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Chrome (GKB911)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-CP)
- Kingston Brass Widespread Bathroom Faucets