Shop All Widespread Bathroom Faucets
Kingston Brass
KS1165BEX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS1165BEX
Zoro # G3057838
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 9.42
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS1165BEX
- Zoro # G3057838
- UPC # 663370435775
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.75 |
Length | 5.5 |
Width | 3.5 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 3.5 |
Item Length (Inch) | 5.5 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- LEGEND VALVE 2" T-19 FLANGED Y-STRAINER (105-611)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 3/4 in Pipe Size (438210)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD16612)
- KINGSTON BRASS KB912AL English Country Widespread Bathroom Faucet, Polished Brass (KB912AL)
- KINGSTON BRASS KB921 Widespread Bathroom Faucet, Polished Chrome (KB921)
- KINGSTON BRASS KS1976AX 8" Widespread Bathroom Faucet, Polished Nickel (KS1976AX)
- KINGSTON BRASS KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome (KB911BL)
- KINGSTON BRASS KB911AL English Country Widespread Bathroom Faucet, Polished Chrome (KB911AL)
- KINGSTON BRASS Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk (KB1970TX)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- Kingston Brass Widespread Bathroom Faucets