Shop All Widespread Bathroom Faucets
Kingston Brass
KS1162TX 8" Widespread Bathroom Faucet, Polished Brass
Mfr # KS1162TX
Zoro # G3053297
product price: $205.37
/ea
Free Shipping & Returns
$205.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 6.18
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1162TX
- Zoro # G3053297
- UPC # 663370181160
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.5 |
Length | 5.5 |
Height | 2.75 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 3.5 |
Item Length (Inch) | 5.5 |
Description
The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT STATIC GROUNDING DISCHARGE REEL SINGLE 7in (G3050)
- BUCKAROOS 11" Od Pipe Saddle 20 Gauge 12" Long 10/Ctn (111-12-20 RD CARTON)
- KOHLER Mastershower 60" Metal Shower Hose (9514-SN)
- STEEL & OBRIEN 3" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-3-304)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB3941BL)
- KINGSTON BRASS KB987ALSB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB987ALSB)
- KINGSTON BRASS KC7162PKX 8" Widespread Bathroom Faucet, Polished Brass (KC7162PKX)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- KINGSTON BRASS KB981PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Polished Chrm (KB981PX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KS2971CFL)
- DELTA Two Handle Widespread Bathroom Faucet (3559-SSMPU-DST)
- Kingston Brass Widespread Bathroom Faucets