Shop All Widespread Bathroom Faucets
Kingston Brass
KS1162PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass
Mfr # KS1162PKX
Zoro # G3063219
product price: $305.47
/ea
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 6.6
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1162PKX
- Zoro # G3063219
- UPC # 663370303500
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.5 |
Length | 5.5 |
Height | 2.75 |
Item Length (Inch) | 5.5 |
Item Width (Inch) | 3.5 |
Item Height (Inch) | 2.75 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Gasket Insert, Gray Plastic, Shower (RP43621)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (90411)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 300 (0310510805)
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- KINGSTON BRASS KS4468BEX Essex 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468BEX)
- KINGSTON BRASS KS4980CML Manhattan 8" Widespread Bathroom Faucet, Matte Black (KS4980CML)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB2951YL)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- KINGSTON BRASS KS4466AL 8" Widespread Bathroom Faucet, Polished Nickel (KS4466AL)
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Vibrant Brushed Moderne Brass (35908-4K-2MB)
- Kingston Brass Bathroom Sink Faucets & Accessories