Shop All Widespread Bathroom Faucets
Kingston Brass
KS1161WLL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS1161WLL
Zoro # G3057950
product price: $246.97
/ea
Free Shipping & Returns
$246.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1161WLL
- Zoro # G3057950
- UPC # 663370323430
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.5 |
Length | 5.5 |
Height | 2.75 |
Item Length (Inch) | 5.5 |
Item Width (Inch) | 3.5 |
Item Height (Inch) | 2.75 |
Description
English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Long Handle Adapter, Town Square (M918025-0070A)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y97)
- PARKER Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, White, 10 PK (6505 56 11WP2)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1/2 HP (LC-50-11)
- KINGSTON BRASS KB968APL Widespread Bathroom Faucet, Brushed Nickel (KB968APL)
- KINGSTON BRASS KB982AX Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB982AX)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KS2971CFL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS KS1977PX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977PX)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BL)
- Kingston Brass Bathroom Sink Faucets & Accessories