Shop All Widespread Bathroom Faucets
Kingston Brass
KS1160BPL 8" Widespread Bathroom Faucet, Matte Black
Mfr # KS1160BPL
Zoro # G3070036
product price: $331.47
/ea
Free Shipping & Returns
$331.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Matte Black
- Number of Handles 2
- Weight 6.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1160BPL
- Zoro # G3070036
- UPC # 663370534690
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 5.5 |
Height | 2.75 |
Width | 3.5 |
Item Height (Inch) | 2.75 |
Item Length (Inch) | 5.5 |
Item Width (Inch) | 3.5 |
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Backwater Valve, 3 In., PVC, 120 Deg F (S375P)
- LEGEND VALVE 1" NL F1960 PEX x INSERT ADPTE (462-805NL)
- DIXON Cam and Groove Adapter x MNPT 2", SS (G200-F-SS)
- CHARLOTTE PIPE AND FOUNDRY PVC 08309 1400HA 1 in. PVC Schedule 80 45 Degree Slip x Slip Elbow (650567)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB982ACL)
- KINGSTON BRASS KC7065WLL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065WLL)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- KINGSTON BRASS KS5568FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568FL)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- DELTA Two Handle Widespread Bathroom Faucet (3552-SSMPU-DST)
- Kingston Brass Widespread Bathroom Faucets