Shop All Kitchen Faucets
Kingston Brass
KS1141AX Heritage Two-Handle Bridge Kitchen Faucet, Polished Chrome
Mfr # KS1141AX
Zoro # G3096520
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Height 2
- Width 8.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1141AX
- Zoro # G3096520
- UPC # 663370022166
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2 |
Width | 8.13 |
Item Height (Inch) | 2 |
Item Length (Inch) | 8.5 |
Item Width (Inch) | 8.13 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCU4)
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2007-0)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3027)
- PLUMB SHOP BRASSCRAFT MP CHR Side Push Lever (709-915)
- KINGSTON BRASS KS1761ALLS Vintage Two-Handle Kitchen Faucet, Polished Chrome (KS1761ALLS)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BPLBS)
- KINGSTON BRASS Heritage Centerset Kitchen Faucet, Brushed Nickel (KB1758ALBS)
- KINGSTON BRASS KB825K5 Single-Handle Widespread Kitchen Faucet, Oil Rubbed Bronze (KB825K5)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8193DL)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BLBS)
- DELTA 134 / 100 / 300 / 400 Series Single Handle Bar / Prep Faucet (1903-SS-DST)
- Kingston Brass Kitchen Faucets