Shop All Kitchen Faucets
Kingston Brass
KS1141AL Heritage Two-Handle Bridge Kitchen Faucet, Polished Chrome
Mfr # KS1141AL
Zoro # G3097905
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Includes Faucet; Mounting Hardware; Installation Manual
- Width 8.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1141AL
- Zoro # G3097905
- UPC # 663370022173
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8.13 |
Height | 2 |
Item Width (Inch) | 8.13 |
Item Length (Inch) | 8.5 |
Item Height (Inch) | 2 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 3/4 in x 1/2 in Pipe Size (1407101)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908605)
- 3M AQUA-PURE Inline Filter, Ice Maker, 10-5/16x2-1/8In (5617202)
- CHERNE Pipe Plug, Mechanical, 1.5 In (269891)
- KINGSTON BRASS KS613AB 2-Handle Wall Mount Kitchen Faucet (KS613AB)
- KINGSTON BRASS KS2792PKLBS Duchess Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS2792PKLBS)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8193DL)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798PKLLS)
- KINGSTON BRASS KS127AXBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper (KS127AXBSAC)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Matte Black (KDH8810)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22060-BL)
- Kingston Brass Kitchen Faucets