Shop All Kitchen Faucets
Kingston Brass
KS113ORB Essex Two Handle Wall Mount Kitchen Faucet, Oil Rubbed Bronze
Mfr # KS113ORB
Zoro # G3094317
product price: $139.72
/ea
Free Shipping & Returns
$139.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Material Brass
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS113ORB
- Zoro # G3094317
- UPC # 663370546051
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 6 |
Height | 4.56 |
Item Height (Inch) | 4.56 |
Item Width (Inch) | 6 |
Item Length (Inch) | 10.5 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 60" Shower Hose Replacement, White (K772-60)
- LEGRIS Brass Metric Compression Fitting (0105 22 27)
- ELKAY 15 in W x 15 in L x 6 1/8 in H, Top Mount, Bathroom Sink (BCR151)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MF)
- KINGSTON BRASS KS3781PL Restoration Bridge Kitchen Faucet, Polished Chrome (KS3781PL)
- KINGSTON BRASS NS8790DKLSP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel (NS8790DKLSP)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- KINGSTON BRASS Heritage Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1263ALBS)
- KINGSTON BRASS KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS8727DLBS)
- KINGSTON BRASS KS1171PX Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171PX)
- B & K Danco For Universal Faucet Pull-Out Spray Hose (9D00010340)
- Kingston Brass Kitchen Faucets & Accessories