Shop All Handles, Levers & Controls
Kingston Brass
KS1108BEX Basin Tap Faucet W/ Cross Handle, Brushed Nickel
Mfr # KS1108BEX
Zoro # G3067279
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS1108BEX
- Zoro # G3067279
- UPC # 663370436536
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | 1.88 |
Length | 4.38 |
Width | 3.81 |
Item Length (Inch) | 4.38 |
Item Width (Inch) | 3.81 |
Item Height (Inch) | 1.88 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Essex Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 ss replacement screen)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- ZORO SELECT 2-1/2" x 2" FNPT 304 SS Reducing Coupling (40RC111N212020)
- EEMAX Heating Element, Bare Wire, 240V, 9500W (EX630)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS KS3040PX Single-Handle Three-Way Diverter Valve with Trim Kit (KS3040PX)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles (1000-PRJKCP)
- Kingston Brass Kitchen Faucets & Accessories