Shop All Roman Bathub Faucets
Kingston Brass
KS1027PKL Wall Mount Roman Tub Faucet, Brushed Brass
Mfr # KS1027PKL
Zoro # G202838224
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8.63
- Width 11.63
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5/8" O.D. Compression, 9-1/16" spout reach; 11-5/8" from wall, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
- Length 13
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1027PKL
- Zoro # G202838224
- UPC # 663370816338
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Width | 11.63 |
Length | 13 |
Height | 7.94 |
Details
Weight | 8.63 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5/8" O.D. Compression, 9-1/16" spout reach; 11-5/8" from wall, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience |
Material | Brass |
Includes | Faucet;Mounting Hardware |
Finish | Brushed Brass |
Color | Brushed Brass |
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Duchess wall mount roman tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (463-020)
- DIXON Coupler, 3 x 3 In, 125 psi, Forged Brass (G300-D-BR)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.200)
- MOSMATIC Rotary Union, DGS Swivel, NPTF, 3/8In (30.154)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- LATOSCANA Novello Knob 2-Handle Freestanding Roman Tub Faucet In Chrome (86CR102)
- Kingston Brass Roman Bathub Faucets