Shop All Roman Bathub Faucets
Kingston Brass
KS1020PKL Wall Mount Roman Tub Faucet, Matte Black
Mfr # KS1020PKL
Zoro # G102837327
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.94
- Weight 8.63
- Finish Matte Black
- Length 13
- Width 11.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1020PKL
- Zoro # G102837327
- UPC # 663370816307
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 7.94 |
Length | 13 |
Width | 11.63 |
Details
Weight | 8.63 |
Finish | Matte Black |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5/8" O.D. Compression, 9-1/16" spout reach; 11-5/8" from wall, Lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience |
Material | Brass |
Color | Matte Black |
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Duchess wall mount roman tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Channel Frame Mir, 16 X 36 (781-016360)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 14, 14mm Tube Size, Black (ZUSA-TF-PTC-543)
- ZORO SELECT Inline Water Filter, 0.8 gpm, 10"H, 125 psi (60461N)
- KING DRAINS End of Line Drain, Freeze Protect, PK10 (16142)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- Kingston Brass Roman Bathub Faucets