Shop All Cartridges and Stems
Kingston Brass
KS1000C Cold Cartridge (1 Piece), Raw
Mfr # KS1000C
Zoro # G503055672
product price: $19.50
/ea
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Finish Raw
- Includes Cartridge
- Width 0.75
- Features Easy to Install, For use on Kingston Brass faucets - check model for compatibility, Provides smooth performance and long-lasting quality, Brass construction, Genuine Kingston Brass part, Prop 65 Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1000C
- Zoro # G503055672
- UPC # 663370100031
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Width | 0.75 |
Height | 0.75 |
Length | 2.38 |
Details
Material | Brass |
Finish | Raw |
Includes | Cartridge |
Features | Easy to Install, For use on Kingston Brass faucets - check model for compatibility, Provides smooth performance and long-lasting quality, Brass construction, Genuine Kingston Brass part, Prop 65 Label |
Color | Raw |
Valve Type | Ceramic Disc Cartridge |
Weight | 0.35 |
Description
The ceramic disc cartridge is the heart of the faucet, controlling its temperature and water flow. Internally, two opposing discs made out of ceramic carbide rotate to control the flow of water. Because ceramic carbide is impervious to friction, it can last for many years before needing replacement.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet (3817-96)
- ASAHI Gate Valve, 4" Pipe Size, Polypropylene (1251040)
- ZURN Pressure Reducing Valve, 300 psi, 6" L (1-625XLC)
- KINDRED Sink Grid W/Rear Drain (FGD75)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- AMERICAN STANDARD Stainless Steel Cartridge Screws, Pk3 (023527-0070A)
- DANCO Faucet Stem 1E-2H Union Brass (15333E)
- DANCO Faucet Cartridge Mx-1 Mixet (88200)
- Kingston Brass Plumbing Parts & Accessories