Shop All Faucet Repair and Maintenance
Kingston Brass
KPK108P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet
Mfr # KPK108P
Zoro # G3105395
product price: $171.44
/ea
Free Shipping & Returns
$171.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Plumbing Supply Combo
- Inlet (In.) 1/2
- Features 2 pieces 1/4 turn hardisc angle stops with metal cross handle and ceramic Hot & Cold index, 1 piece traditional style of 1-1/4" O.D decorative P-trap, 2 pieces 30" bullnose supply line, 3/8" O.D, 2 pieces traditional decorative flanges, Fits 1/2" MIP, 1/2" IPS Inlet, 3/8" COMP Outlet
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KPK108P
- Zoro # G3105395
- UPC # 663370257025
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 6.38 |
Length | 30 |
Manufacturers Warranty Length | 1 |
Height | 3 |
Item Width (Inch) | 6.38 |
Item Height (Inch) | 3 |
Item Length (Inch) | 30 |
Description
This 7-piece plumbing supply kit from Kingston Brass provides all the necessary parts in the water flow process for your bathroom sink. The set includes two 1/4 turn hardisc angle stops with cross handles, two 30" bullnose supply line, two traditional decorative flanges and a traditional 1-1/4" OD Decorative P-trap. Each of these parts are finished with brushed nickel and are constructed in solid brass for durability and reliability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 20 5/8 In (2MPS-532-40-01)
- JONES STEPHENS Cast Brass Hose Bibb, 3/4" x 3/4" (B59075)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7710401)
- KINGSTON BRASS KPK105P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet (KPK105P)
- KINGSTON BRASS KPK107P Trimscape Plumbing Supply Kit Combo, Brushed Brass (KPK107P)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- KINGSTON BRASS FL382 Made To Match 3/8" FIP Brass Flange, Polished Brass (FL382)
- KINGSTON BRASS KF903 1/2" X 1/4" Comp for Ice Maker (KF903)
- KINGSTON BRASS FL582 Made To Match 5/8" OD Brass Flange, Polished Brass (FL582)
- PLUMB PAK Faucet Adapter Chrome (PP800-60LF)
- Kingston Brass Faucet Repair and Maintenance