Shop All Faucet Repair and Maintenance
Kingston Brass
KPK107P Trimscape Plumbing Supply Kit Combo, Brushed Brass
Mfr # KPK107P
Zoro # G3109288
Free Shipping & Returns
$199.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Plumbing Sink Combo
- Length 30.31
- Height 0.63
- Color Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KPK107P
- Zoro # G3109288
- UPC # 663370601781
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 30.31 |
Height | 0.63 |
Width | 0.63 |
Manufacturers Warranty Length | 1 |
Item Length (Inch) | 30.31 |
Item Width (Inch) | 0.63 |
Item Height (Inch) | 0.63 |
Description
This 7-piece plumbing supply kit from Kingston Brass provides all the necessary parts in the water flow process for your bathroom sink. The set includes two 1/4 turn hardisc angle stops with cross handles, two 30" bullnose supply line, two traditional decorative flanges and a traditional 1-1/4" OD Decorative P-trap. Each of these parts are finished with brushed brass and are constructed in solid brass for durability and reliability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX Tool, Crimp Ring Gauge, 1 in. Size (QGA5N)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX9)
- T&S BRASS Cold Cartridge Assembly, Ceramic (011277-45)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- KINGSTON BRASS KPK108P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet (KPK108P)
- KINGSTON BRASS KPK105P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet (KPK105P)
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- KINGSTON BRASS KF5335BB 5/8" OD X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF5335BB)
- KINGSTON BRASS KF43201CTL 1/2" Sweat x 3/8" O.D Comp Angle Stop Valve, Polished Chrome (KF43201CTL)
- KINGSTON BRASS KF4315BB 1/2" FIP X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF4315BB)
- CHICAGO FAUCET Spout Outlet Adapter, Brass (K1JKABCP)
- Kingston Brass Faucet Repair and Maintenance