Shop All Plumbing Parts
Kingston Brass
Kitchen Side Sprayer, Polished Brass
Mfr # KBSPR12
Zoro # G807990808
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Side Sprayers
- Material Brass
- Finish Polished Brass
- Includes Sprayer
- Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBSPR12
- Zoro # G807990808
- UPC # 663370321979
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Width (In.) | 2 |
Height (In.) | 2 |
Length | 7.13 |
Details
Type | Side Sprayers |
Material | Brass |
Finish | Polished Brass |
Includes | Sprayer |
ADA Compliant | Yes |
Features | High quality brass construction, 2-1/8" shank height fit to most countertop, Includes 48-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Easy-to-use one-touch button operation, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source |
Description
The Kingston Brass kitchen side spray, constructed of brass, can be used to replace or in select instances upgrade or update your kitchen faucets existing side spray This item can only be used with side spray compatible faucets and should not be installed in alternate configurations Available in multiple finishes to match your faucet Includes 48 black hose sheathed in braided nylon for durability and cleaning chemical resistance
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E12V665PSHAB)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3063)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- ZURN Housing Assembly Repair Kit, 3/4 to 1 In. (RK34-350V)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Polished Chrome (CC8141)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Brass (EVT6122)
- KINGSTON BRASS Dishwasher Air Gap, Antique Brass (KA821AB)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Chrome (EVT6121)
- KINGSTON BRASS 60Inch Kitchen Side Sprayer Hose, GrayPolished Chrome (KBSH601)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Matte Black (CC8140)
- MOEN Plug Button Kit (147558)
- Kingston Brass Plumbing Parts & Accessories