Shop All Kitchen Faucets
Kingston Brass
Kitchen Faucet W/ Side Sprayer, Brushed Nickel
Mfr # KS3278ALBS
Zoro # G5945862
product price: $428.97
/ea
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3278ALBS
- Zoro # G5945862
- UPC # 663370541070
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Length (Inch) | 13.06 |
Item Height (Inch) | 9.44 |
Item Width (Inch) | 14.06 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22063-VS)
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-J300-2p-16905)
- RHEEM Thermostat Control, Upper Temperature (SP210245)
- KINGSTON BRASS KS1171PX Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171PX)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3192AL)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Polished Chrome (KB121)
- KINGSTON BRASS KS1171AL Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171AL)
- KINGSTON BRASS KS8711DLLS Concord 8" Centerset Kitchen Faucet, Polished Chrome (KS8711DLLS)
- KINGSTON BRASS Widespread Kitchen Faucet, Antique Brass (KB1793BLBS)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome (0128-A)
- Kingston Brass Kitchen Faucets