Shop All Single Handle Bathroom Faucets
Kingston Brass
Kingston Brass LS8431DL Fauceture Concord Single-Handle Bathroom Faucet with Push Pop-Up; Polished Chrome
Mfr # LS8431DL
Zoro # G803734529
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # LS8431DL
- Zoro # G803734529
- UPC # 663370740831
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium polished chrome finish are to glamorize your home's ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Features- Solid brass construction
- Drip-free ceramic disc cylinder
- Deck mount 1 or 3-hole installation
- 1.2 GPM/4.5 LPM spout flow rate at 60 PSI
- Includes matching finish pop-up drain
- Single lever handle meets ADA guidelines
- Corrosion-resistant finish
- Designed for long-lasting durability
- Color: Chrome
- Collection: Concord
- Theme: Modern
- Finish: Polished Chrome
- Handle Style: Lever
- Number of Handles: 1
- Faucet Holes: 1
- Spout Reach: 5.13"
- Flow Rate: 1.2
- Spout Height: 11.19"
- Dimension: 5.88 x 5.13 x 11.19 in.
- Weight: 4.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Monticello Spout Escutcheon (103463)
- MANHATTAN 20-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414187)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381017900)
- APOLLO PEX 3/4 in. Brass PEX Barb Tee (APXT34)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- Kingston Brass Bathroom Sink Faucets & Accessories