Kingston Brass LS8423QLL Fauceture Executive Single-Handle Bathroom Faucet; Brushed Brass
Mfr # LS8423QLL
Zoro # G603734699
Product Information
- Brand Kingston Brass
- MFR # LS8423QLL
- Zoro # G603734699
- UPC # 663370621444
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Adorn your washroom with the transitional stylings and bold allure of this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Executive single-handle bathroom faucet with push pop-up drain and its featured sturdy brass construction and premium brushed brass finish to glamorize your home's ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.
Features- Solid brass construction
- Drip-free ceramic disc cylinder
- Deck mount installation
- 1.2 GPM/4.5 LPM spout flow rate at 60 PSI
- 4-9/16" spout clearance
- 4-3/4" spout reach
- Includes matching finish pop-up drain
- Single lever handle meets ADA guidelines
- Corrosion-resistant finish
- Designed for long-lasting durability
- Collection: Executive
- Theme: Modern
- Color: Brass
- Finish: Brushed Brass
- Handle Style: Lever
- Number of Handles: 1
- Faucet Holes: 1
- Spout Height(in.): 5.38
- Spout Reach: 4.75
- Flow Rate: 1.2
- CUPC Certified: Yes
- ADA: Yes
- Weight: 4.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Dial, TG1, Plate for Shower Valve (T7000)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper 90 Degree Drop Ear Elbow (U70735 1/2)
- WATTS Pressure Regulator, 3/8 In, 10 to 125 psi (3/8 LF26A 10-125)
- SLOAN H-543-ASD SCREWDRIVER STOP KIT 3/4 IN (3308861)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- DELTA Classic Single Hole Single-Handle Bathroom Faucet in Chrome (583LF-WF)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- DELTA Lahara Single Handle Bathroom Faucet with Touch2O.xt Technology (538T-SS-DST)
- Kingston Brass Bathroom Sink Faucets & Accessories