Kingston Brass LS8226DL Fauceture Concord Lavatory Faucet with Push Button Pop-Up; Naples Bronze
Mfr # LS8226DL
Zoro # G103734526
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # LS8226DL
- Zoro # G103734526
- UPC # 663370336201
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Elegance and smooth lines are featured in the Gourmetier Concord Kitchen Faucet in Naples Bronze. With the classic Concord handle, this faucet is easily operated through its single lever handle. The transitional styling makes this faucet suitable for almost all decorative settings. The extra height of the high-arc spout provides great clearance to wash larger kitchen items. Faucet incorporates ceramic disc cylinders for drip-free performance and its solid brass construction ensures its durability and quality for years to come. The pull-down sprayer features spray and aeration mode, that easily switches between the two with the push of a button. Fully compliant with all lead-free regulations to keep your family safe.
Features- Solid Brass Construction
- Drip Free Ceramic Disc cylinder
- Max 1.2 GPM/4.5 LPM Water Flow Rate At 6 PSI (ASME standard)
- 4-7/8" Spout Reach
- 4-1/16" Spout Height
- 2-3/16" Aerator Clearance
- Finish: Naples Bronze
- Material: Brass, Zinc Alloy, Plastic
- Collection: Concord
- Type: Lavatory Faucet
- Theme: Contemporary
- Dimension: 2.64" H x 9.06" W x 14.76" L
- Weight: 3.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Freshman Siphon-Jet Wall-Mount 1 Gpf Urinal With Rear Spud (4989-R-7)
- JONES STEPHENS 1/2" CPVC x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Angle (S10401)
- SOUTHWIN 30.5 x 34.5 in. Graphite Drain Pan with Fitting (20783)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen End Outlet, End Out Double Bowl Installation Kit (4FEY9)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- KEENEY MFG Single Handle Bathroom Faucet with Pop-Up Drain, Polished Chrome, Series: Quadrato (QUA21CCP)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- GROHE Single Handle Bathroom Faucet, Chrome (34702001)
- Kingston Brass Bathroom Sink Faucets & Accessories