Kingston Brass LS8220DL Fauceture Concord Single Handle Monoblock Lavatory Faucet; Matte Black
Mfr # LS8220DL
Zoro # G003734060
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # LS8220DL
- Zoro # G003734060
- UPC # 663370445224
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
"This single handle monoblock lavatory faucet from Concord is sleek in contemporary design and exquisite in its matte black color. Materialized from solid brass, the faucet is sturdy and tough with a extended spout 4-7/8"" reached with a 4-1/16"" height, convenient for washing. The lever handle is ADA compliant for ease of use and controls water flow and temperature to suit your needs. "
Features- Fabricated from Brass
- Zinc Alloy and ABS Material
- Drip Free Ceramic Disc cylinder
- 3/8" IPS Inlet Connection
- 2-3/16" Aerator Clearance
- Max 1.2 GPM/4.5 LPM Flow Rate at 60 PSI (CEC Standard)
- Push Button Pop-Up Drain Included
- Spout Height: 4.88
- Spout Reach: 6.38
- Color: Matte Black
- Weight: 3.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00004)
- B & K BK Products 1/2 in to Clamp Ring 430 Stainless Steel (160-603)
- SHARKBITE SHARKBITE COUPLE 1/4"" LF (U004LFA)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-3/8" Tube OD (ZUSA-PTC-PBT-363)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- KINGSTON BRASS Single-Handle Bathroom Faucet with Push Pop-Up, Oil Rubbed Bronze (KS3545RKX)
- MOEN Halle 1H Srn (84970SRN)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- Kingston Brass Single Handle Bathroom Faucets