Kingston Brass LS5410RL Fauceture Royale Single Handle Monoblock Lavatory Faucet; Matte Black
Mfr # LS5410RL
Zoro # G303734210
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # LS5410RL
- Zoro # G303734210
- UPC # 663370445217
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
"The Royale Monoblock Lavatory Faucet offers a modern styling that coordinates well with other bathroom elements. Featuring an ADA compliant handle in a single-hole installation, the faucet is easy to manage, constructed in solid brass for lasting performance. With a ceramic disc valve cylinder for precise water control, the Royale faucet brings style and functionality in one. "
Features- Fabricated from Brass
- Zinc Alloy and ABS Material
- Drip Free Ceramic Disc cylinder
- 3/8" IPS Inlet Connection
- 3-1/2" Aerator Clearance
- Max 1.2 GPM/4.5 LPM Flow Rate at 60 PSI (CEC Standard)
- Push Button Pop-Up Drain Included
- Spout Height: 5.88
- Spout Reach: 5.44
- Color: Matte Black
- Weight: 3.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (11/4 LF3006)
- PARKER Hollow Hex Plug, Steel, 1/4 in, Male SAE (4 HP5ON-S)
- KISSLER Kitchen Replacement Cartridge, For Gerber (97-013 / 97-022)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-RB)
- Kingston Brass Bathroom Sink Faucets & Accessories