Shop All Kitchen Sinks
Kingston Brass
Kingston Brass KVPB30MA8 Fauceture Vanity with Sink with Acrylic Pedestal; Satin Nickel
Mfr # KVPB30MA8
Zoro # G703953655
product price: $1,595.99
/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KVPB30MA8
- Zoro # G703953655
- UPC # 663370437762
- Country of Origin China
- Category Kitchen Sinks
Description
Browse our wide selection of small and big kitchen tools designed keeping quality and reliability in mind. These Kitchen tools are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need.
A sink that is both classic and simple that brings a modern flair to the environment. Fitted with a Italian Carrara vanity top and supported with three different types of sink base finishes, your bathroom will not look or feel the same after.
Features- Bases are constructed of acrylic with finished stainless steel tubing
- Carrara Marble Vanity Top
- Sink tops are pre-drilled to accommodate all 8" widespread faucet sets
- Water supply kit and drain sold separately
- Sink bases include basins and are sold seperately or as a set with a stone top
- This are Chrome, Oil Rubbed Bronze and Satin Nickel Finish
- Professional installation recommended
- Color: Marble White/Transparent/Satin Nickel
- Weight: 89.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Spud, 316 SS, 1/2 in, FNPT, Class 150 (4381047620)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL318)
- ZORO SELECT Square Head Plug, 304 SS, 3/8", MNPT (ZUSA-PF-345)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- KINGSTON BRASS Stainless Steel Undermount Single Bowl Kitchen Sink, Brushed (GKUS18157)
- KINGSTON BRASS 22 Ceramic Wall Mount Single Bowl Utility Sink, White (GPKWS221820)
- KINGSTON BRASS 33Inch Cast Iron Double Bowl DropIn Kitchen Sink, 4Hole, White (GT33229D4)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE233213)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810CD)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- ALFI BRAND 30" White Reversible Sgl Fireclay Farmhouse Kitchen Sink (AB3020SB-W)
- Kingston Brass Kitchen Sinks