Shop All Bathtub Faucets
Kingston Brass
Kingston Brass KSEL268SN Riser for Tub Filler Faucet; Satin Nickel
Mfr # KSEL268SN
Zoro # G003683955
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSEL268SN
- Zoro # G003683955
- UPC # 663370108259
- Country of Origin China
- Category Bathtub Faucets
Description
This riser will give a 3" height extension to your clawfoot tub faucet.
Features- Solid Brass Construction for Durability and Reliability
- Extended 5" Height From Tub Deck
- 3/4" - 14 IPS Inlet
- 3/4" - 14 IPS Outlet
- Finish: Satin Nickel
- Material: Brass
- Collection: Plumbing Parts
- Type: Plumbing Parts
- Theme: Classic
- Dimension: 2.76" H x 2.76" W x 10.04" L
- Weight: 0.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Filter System, 20 gpm, 5 Micron, 4-1/2" O.D., 25 1/8 in H (5621102)
- ALLPOINTS Key Bobrick (38122)
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- APG 3/4" Aluminum Part A (3E07AAL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- Kingston Brass Bathtub Faucets & Accessories