Shop All Bathtub Faucets
Kingston Brass
Kingston Brass KSEL268C Riser for Tub Filler Faucet; Polished Chrome
Mfr # KSEL268C
Zoro # G703683804
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSEL268C
- Zoro # G703683804
- UPC # 663370110702
- Country of Origin China
- Category Bathtub Faucets
Description
This riser will give a 3" height extension to your clawfoot tub faucet.
Features- Solid Brass Construction for Durability and Reliability
- Extended 5" Height From Tub Deck
- 3/4" - 14 IPS Inlet
- 3/4" - 14 IPS Outlet
- Finish: Polished Chrome
- Material: Brass
- Collection: Plumbing Parts
- Type: Plumbing Parts
- Theme: Classic
- Dimension: 2.76" H x 2.76" W x 10.04" L
- Weight: 0.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200SM180)
- TOTO EP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet with Washlet+ S7A Bidet Seat (CWT4284736CMFGA#MS)
- JONES STEPHENS Chrome Plated Quarter Turn Repair Stop Valve (S10355)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79700)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- Kingston Brass Bathtub Faucets & Accessories