Shop All Bathtub Parts & Accessories
Kingston Brass
Kingston Brass KSEL266SN Swivel Elbow for Tub Wall Mount Faucet; Satin Nickel
Mfr # KSEL266SN
Zoro # G903683543
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSEL266SN
- Zoro # G903683543
- UPC # 663370279959
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
This swing elbow is essential in installing wall mounted clawfoot tub faucets
Features- Solid Brass Construction for Durability and Reliability
- 1/2" -14 IPS Inlet
- 3/4"-14 IPS Outlet
- Finish: Satin Nickel
- Material: Brass
- Collection: Plumbing Parts
- Type: Plumbing Parts
- Theme: Classic
- Dimension: 2.51" H x 2.51" W x 5.37" L
- Weight: 0.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS SILVER SPRAY (SE15083)
- KOHLER Artifacts Double Robe Hook (72572-SN)
- AMERICAN STANDARD Reliant 3 C-Set W/Grid Drain (7385.003.002)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- AQUA VINTAGE Swing Arms for Wall Mount Clawfoot Tub Faucet, Chrome (AET135-1)
- LARSEN SUPPLY CO 2Hole Chr Drain Plate (03-1425)
- PFISTER Tub/Shower Drain, Tuscan Bronze (972-011Y)
- PFISTER Pfirst Series 1-Handle Tub/Shower Trim Kit In Polished Chrome (LG89-0300)
- Kingston Brass Bathtub Faucets & Accessories