Shop All Bathtub Parts & Accessories
Kingston Brass
Kingston Brass KSEL266PB Swivel Elbow for Tub Wall Mount Faucet; Polished Brass
Mfr # KSEL266PB
Zoro # G703683965
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSEL266PB
- Zoro # G703683965
- UPC # 663370328831
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
This swing elbow is essential in installing wall mounted clawfoot tub faucets
Features- Solid Brass Construction for Durability and Reliability
- 1/2" -14 IPS Inlet
- 3/4"-14 IPS Outlet
- Finish: Polished Brass
- Material: Brass
- Collection: Plumbing Parts
- Type: Plumbing Parts
- Theme: Classic
- Dimension: 2.51" H x 2.51" W x 5.37" L
- Weight: 0.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Water Surface Sensor-Unsupervised, 15 ft. (W-S-U)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA22)
- KOHLER Pennington Self-Rimming Lavatory With (2196-4-0)
- PARKER 90 Extruded Street Elbow, Brass, 1/2 in (2202P-8-8)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- PFISTER Arkitek 1-Handle Tub & Shower Trim In Brushed Nickel (LG89-8LPMK)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brass (958290-PB)
- MOEN Tub Filler Spout Manifold Cis (MANCIS)
- MOEN Tub Filler Spout Manifold Cxs (MANCXS)
- Kingston Brass Bathtub Faucets & Accessories