Shop All Bathtub Parts & Accessories
Kingston Brass
Kingston Brass KSEL266ORB Swivel Elbow for Tub Wall Mount Faucet; Oil Rubbed Bronze
Mfr # KSEL266ORB
Zoro # G703683583
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSEL266ORB
- Zoro # G703683583
- UPC # 663370279942
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
This swing elbow is essential in installing wall mounted clawfoot tub faucets
Features- Solid Brass Construction for Durability and Reliability
- 1/2" -14 IPS Inlet
- 3/4"-14 IPS Outlet
- Finish: Oil Rubbed Bronze
- Material: Brass
- Collection: Plumbing Parts
- Type: Plumbing Parts
- Theme: Classic
- Dimension: 2.51" H x 2.51" W x 5.37" L
- Weight: 0.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZSTL8WSSP)
- ZORO SELECT 4" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N040020)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- ZORO SELECT 1/4" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4M-F)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- DELTA Delta MultiChoice Universal Tub/Shower (R10000-PFT-PXWS)
- AQUA VINTAGE Swivel Elbows for Tub Faucet, Polished Chrome (AE3SE1)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- KOHLER Venza 1H P/B Shwr Fct Trim Matte Black (TS28128-4G-BL)
- Kingston Brass Bathtub Faucets & Accessories