Shop All Bathtub Parts & Accessories
Kingston Brass
Kingston Brass KSEL243SN Swivel Elbow for Tub Wall Mount Faucet; Satin Nickel
Mfr # KSEL243SN
Zoro # G803683926
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSEL243SN
- Zoro # G803683926
- UPC # 663370328824
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
This elbow adds 4 3/4" height to your clawfoot tub faucet.
Features- Solid Brass Construction for Durability and Reliability
- 1/2" -14 IPS Inlet
- 3/4"-14 IPS Outlet
- Finish: Satin Nickel
- Material: Brass
- Collection: Plumbing Parts
- Type: Plumbing Parts
- Theme: Classic
- Dimension: 2.86" H x 2.86" W x 7.04" L
- Weight: 1.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Tubing Bender, 1/2 In OD, 19 In L (364-FHB-08)
- PARKER Fitting, 1-13/16", Brass, Compression (VS68CA-10-12)
- JONES STEPHENS Almond Faucet Hole Cover (B1020AL)
- ELKAY 3-Hole Deck Plate/Escutcheon, Black Stainless (BK) (LK134BK)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- MOEN Wall Tube (13774)
- ANZZI Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Polished Chrome (SD-AZ053-01CH)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Brass (58190-PB)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18002-BZ)
- Kingston Brass Bathtub Faucets & Accessories