Shop All Bathtub Parts & Accessories
Kingston Brass
Kingston Brass KSEL243PB Swivel Elbow for Tub Wall Mount Faucet; Polished Brass
Mfr # KSEL243PB
Zoro # G603683508
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSEL243PB
- Zoro # G603683508
- UPC # 663370328800
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
This elbow adds 4 3/4" height to your clawfoot tub faucet.
Features- Solid Brass Construction for Durability and Reliability
- 1/2" -14 IPS Inlet
- 3/4"-14 IPS Outlet
- Finish: Polished Brass
- Material: Brass
- Collection: Plumbing Parts
- Type: Plumbing Parts
- Theme: Classic
- Dimension: 2.86" H x 2.86" W x 7.04" L
- Weight: 1.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch FIP x 3/4 Inch GHT Brass No-Kink Hose Bibb, ARROWHEAD (6415107)
- THRIFCO PLUMBING 3/4 Inch Threaded x Threaded PVC Coupling SCH 80 (8213769)
- DURAVIT Flush Valve, #0074138400 (0074138400)
- SMITH-COOPER 1/2" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011330)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (958290-BZ)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Chrome (938290-CP)
- DELTA Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome (T17464)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brass (938290-PB)
- Kingston Brass Bathtub Parts & Accessories