Shop All Bathtub Parts & Accessories
Kingston Brass
Kingston Brass KSEL243ORB Swivel Elbow for Tub Wall Mount Faucet; Oil Rubbed Bronze
Mfr # KSEL243ORB
Zoro # G903683819
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSEL243ORB
- Zoro # G903683819
- UPC # 663370328817
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
This elbow adds 4 3/4" height to your clawfoot tub faucet.
Features- Solid Brass Construction for Durability and Reliability
- 1/2" -14 IPS Inlet
- 3/4"-14 IPS Outlet
- Finish: Oil Rubbed Bronze
- Material: Brass
- Collection: Plumbing Parts
- Type: Plumbing Parts
- Theme: Classic
- Dimension: 2.86" H x 2.86" W x 7.04" L
- Weight: 1.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" x 36" IPS pipe nipple in Polished brass (D12136-03)
- CULLIGAN O-Ring, Buna N (OR-100)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 1 ft Length (8139)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3257)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brushed Nickel (958290-BN)
- FLIP-IT Polished Brass Tub Stopper, Polished Brass Tub Stopper (20-150)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Brass (38080-PB)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Chrome (58190-CP)
- Kingston Brass Bathtub Faucets & Accessories