Shop All Bathtub Parts & Accessories
Kingston Brass
Kingston Brass KSEL243C Swivel Elbow for Tub Wall Mount Faucet; Polished Chrome
Mfr # KSEL243C
Zoro # G703683644
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KSEL243C
- Zoro # G703683644
- UPC # 663370328794
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
This elbow adds 4 3/4" height to your clawfoot tub faucet.
Features- Solid Brass Construction for Durability and Reliability
- 1/2" -14 IPS Inlet
- 3/4"-14 IPS Outlet
- Finish: Polished Chrome
- Material: Brass
- Collection: Plumbing Parts
- Type: Plumbing Parts
- Theme: Classic
- Dimension: 2.86" H x 2.86" W x 7.04" L
- Weight: 1.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTER BALL Frost Proof Sillcock, 12 in. L (QB-112MC)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA86B)
- LEGEND VALVE 2-1/2" T-17 D.I. Y-STRAINER (105-529)
- ELKAY Elkay Valve-Solenoid 1/4 - 1/4 (35981C)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- ZORO SELECT Tub and Shower Flange, 2-1/4" L (30321)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- ZORO SELECT Oval Tub and Shower Flange, 4" L (30325)
- MOEN Stop Tube Kit (100024)
- Kingston Brass Bathtub Faucets & Accessories