Kingston Brass

Kingston Brass KS7198GL Single Handle Water Filtration Faucet


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Georgian collection of water filtration faucets features a stylish hand lever layered with intricate detail along with a long slender J-shaped spout. The surface is made from our solid brass construction built for reliance and also for long-lasting effectiveness.

Features
  • Fabricated from high quality brass material for durability and reliability
  • Lifetime hardisc ceramic cylinder
  • 3/8 in. -14 NPS male threaded inlet shank
  • Install in decks up to 2 in. thickness
  • 1/4 in. turn ON/OFF water control mechanism
  • Max 2.2 GPM (8.3 LPM) water flow rate at 60 PSI
  • Handle Type - GL

  • Finish - Satin Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.