Kingston Brass

Kingston Brass KS7195PL Gourmetier KS7195PL Victorian Water Filtration Faucet; Oil Rubbed Bronze


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Known for its white porcelain material on the handle lever, the Victorian collection of water filtration faucets is thin but made with our finest solid brass construction for durability and longevity.
  • Fabricated from high quality brass material for durability and reliability
  • Lifetime hardisc ceramic cartridge
  • 3/8" -14 NPS male threaded inlet shank
  • Install in decks up to 2" thickness
  • 1/4" turn ON/OFF water control mechanism
  • Max 2.2 GPM (8.3 LPM) water flow rate at 60 PSI
  • Spray Nozzles:
  • Finish: Oil Rubbed Bronze
  • Material: Brass
  • Style: Classic
  • Dimensions:
  • Width: 7.4
  • Length: 15.27
  • Height: 2.74
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.