Shop All Bathroom Sink Faucets
Kingston Brass
Kingston Brass KS3951PX Two Handle 4 in. to 8 in. Mini Widespread Lavatory Faucet with Brass Pop-up
Mfr # KS3951PX
Zoro # G403683579
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3951PX
- Zoro # G403683579
- UPC # 663370012631
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Two Handle Deck Mount, 3 Hole Sink Application, 4 in. to 12 in. Mini-Widespread, 3 hole 4 in. to 8 .in center spread installation, Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1 / 4 turn On / Off water control mechanism, 1 / 2 in. IPS male threaded shank inlets, Ceramic disc cylinder, 2.2 GPM 8.3 LPM Max at 60 PSI, Integrated removable aerator, 4 - 1 / 2 in. spout reach from faucet body, 2 - 1 / 4 in. overall height.
Features- Drip-free ceramic cylinder system
- Designed for a lifetime of performance
- Meets ASME A112.18.1, ANSI/NSF 61 Sec. 9 code
- All mounting hardware included
- Matching accessories available
- Handle Type - PX
- Finish - Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/2" NOM C Copper Dimple Stop Coupling (W 10145)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 3/8 in Tube Size, Brass, Silver (3609 60 18)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT (BULK-CGF-179)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-10-2NH)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB6321NDL)
- KINGSTON BRASS KB8918NDL NuvoFusion Widespread Bathroom Faucet, Brushed Nickel (KB8918NDL)
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- KINGSTON BRASS Indstrl Style Wheel Handle Bridge Bathroom Faucet W/Pop-Up Drain, Brass (KS2177RX)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Brass (KS3202AX)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated (895-317E29XKABCP)
- Kingston Brass Bathroom Sink Faucets & Accessories