Kingston Brass KS3195NML .25 Turn Water Filtration Faucet
Mfr # KS3195NML
Zoro # G203770325
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3195NML
- Zoro # G203770325
- UPC # 663370181795
- Country of Origin China
- Category Water Filtration Faucets
Description
To safeguard your water for a satisfying washing experience the Magellan water filtration faucet is made simple yet functioned to provide the best in clean water. The body of this faucet is fabricated from solid brass for durability and long-lasting use. The color finish is made of oil-rubbed bronze for that dark vintage shade as well as resisting scratches corrosion and tarnishing. The single handle acts as a 1/4-turn on/off water control mechanism for easy management of water volume and temperature. The faucet operates with a ceramic disc valve for droplet-free functionality and also features a 1/4 in. water compression inlet.
Features- Traditional style glass filler
- Drip - free ceramic cartridge system
- Elegant Magellan style lever
- 4 - 3/4 in. Spout Projection with a 8 - 3/4 in. spout clearance
- Single hole installation
- Handle Type - NML
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps base aluminum (K0477.530)
- JONES STEPHENS Closet Spud, 1 1/2" (C27150)
- CAMOZZI Valve (338-895TF)
- PROSOURCE Auger Drum No/Hndl1/4X25Ft Blk (DA00003-25)
- KINGSTON BRASS KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass (KS5193BAL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- KINGSTON BRASS K6192 Americana Single-Handle Water Filtration Faucet, Polished Brass (K6192)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- KINGSTON BRASS K6196 Americana Single-Handle Water Filtration Faucet, Polished Nickel (K6196)
- ISPRING Heavy Duty Reverse Osmosis Faucet (GK1-CHR)
- Kingston Brass Kitchen Faucets & Accessories