Shop All Faucet Handles
Kingston Brass
Kingston Brass KS3040HL Metropolitan Single-Handle Three-Way Diverter Valve with Trim Kit; Matte Black
Mfr # KS3040HL
Zoro # G303975644
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS3040HL
- Zoro # G303975644
- UPC # 663370598272
- Country of Origin Unknown
- Category Faucet Handles
Description
This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.
Features- 1 inlet 3 outlets for added versatility
- In-wall installation
- Standard 0.5" IPS connection
- Collection: Metropolitan
- Color: Black
- Finish: Matte Black
- Theme: Traditional
- Handle Style: Metal Lever
- No. of Handle: 1
- Country of Origin: Taiwan
- Dimension: 16.87" x 16.39" x 10.31"
- Weight: 3.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 1/8" Male NPT (PL1/4-N1)
- MOEN Handle Hub (114346WR)
- KOHLER Rh Trip Lever (1378310-CP)
- APOLLO VALVES POP Safety Valve, 3/4 In, 75 psi, Bronze (511DDDKMAA0075)
- KINGSTON BRASS Bridge Bathroom Faucet with Brass PopUp, Brushed Brass (KS7977AL)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Brass (KB6327SVL)
- KINGSTON BRASS Bidet Faucet, Brushed Brass (KB327FL)
- KINGSTON BRASS Bidet Faucet, Matte Black (KB6320NDL)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Matte Black (KB320AX)
- KINGSTON BRASS Bridge Bathroom Faucet with Brass PopUp, Antique Brass (KS7993BAL)
- THRIFCO PLUMBING Moen Lavatory Handle, Clear Acrylic, Replaces Danco 88066 (4401563)
- Kingston Brass Plumbing Parts & Accessories