Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Kingston Brass KS1248PXBS 8 in. Center Wall Mount Kitchen Faucet With Wall Mounted Side Sprayer
Mfr # KS1248PXBS
Zoro # G703994825
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1248PXBS
- Zoro # G703994825
- UPC # 663370053856
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
Two Handle Wall Mount, 2 Hole Sink Application, 8 in. Centerset, Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 360 degree turn swival spout, 1/4 turn On/Off water control mechanism, 1/2 in. - 14 NPS male threaded inlets, Ceramic disc valve, 2.2 GPM (8.3 LPM) Max at 60 PSI, Integrated removable aerator, 12 in. spout reach from the wall, 8 in. overall height
Features- Side sprayer include
- Ceramic Disk Cartridge
- Porcelain Cross Handle
- Valve type: 1/4 turn Ceramic disc cartridge
- Spout Height - 8.13 in.
- Spout Reach - 8.50 in.
- Handle Type - PX
- Finish - Satin Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 8MxS TM-550 MULTI-TURN (108-023)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0437-031-50)
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb (904)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 120/60, 110/50)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB681T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- Kingston Brass Bathtub and Shower Faucet Combo