Shop All Bathtub Parts & Accessories
Kingston Brass
Kingston Brass KF1300 0.5 x 0.75 in. Hose Thread Angle Shut Off Valve
Mfr # KF1300
Zoro # G004037993
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KF1300
- Zoro # G004037993
- UPC # 663370213007
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Specifications- Finish: Polished Chrome
- Color: Polished Chrome
- Weight: 5.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 24 In (41-4142-24)
- FLUIDMASTER Fill Valve, Anti-Siphon, With Brass Shank (Pro 45B)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- SYMMONS Temptroll Trim Kit 7-1/2", Plastic, Chrome (S-86-2-STK-TRM)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- KOHLER Venza 1H P/B Shwr Fct Trim Matte Black (TS28128-4G-BL)
- MOEN Tub Filler Spout Manifold Cis (MANCIS)
- PFISTER Tub/Shower Drain, Tuscan Bronze (972-011Y)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- Kingston Brass Bathtub Faucets & Accessories