Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Kingston Brass KB650 Chatham Single Lever Handle Tub & Shower Faucet; Matte Black
Mfr # KB650
Zoro # G903683673
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB650
- Zoro # G903683673
- UPC # 663370600029
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Description
Complete with an easy-to-turn metal lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Features- Pressure balance valve for added safety
- Ceramic Disk cylinder for long lasting performance
- Equipped with Screwdriver stops for easy maintenance
- Collection: Chatham
- Color: Black
- Finish: Matte Black
- Theme: Traditional
- Handle Style: Metal Lever
- No. of Handle: 1
- Country of Origin: Taiwan
- Dimension: 8.23" x 7.76" x 6.93"
- Weight: 5.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Gas Ball Valve Inline (8010701)
- LEGEND VALVE 2" x 8" 316 SS NIPPLE (316-172)
- NIBCO Solder Pressure Elbows, Copper (9042901)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 1/4", PMM1/4 (PMM1/4)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS KB86550CKL Single-Handle Tub and Shower Faucet, Oil Rubbed Bronze (KB86550CKL)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Price Pfister Avante Styl (4402616)
- Kingston Brass Bathtub Faucets & Accessories