Shop All Bar Sink Faucets
Kingston Brass
Kingston Brass KB495 Two Handle 4 in. Centerset High-Arch Bar Faucet
Mfr # KB495
Zoro # G003683863
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB495
- Zoro # G003683863
- UPC # 663370086519
- Country of Origin China
- Category Bar Sink Faucets
Description
Two Handle Deck Mount, 2 Hole Sink Application, 4 in. Centerset, Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1/4 turn On/Off water control mechanism, 1/2 in. - 14 NPS male threaded inlets, duraseal washerless valve, 2.2 GPM (8.3 LPM) Max at 60 PSI, Integrated removable aerator.
Features- Solid Brass Construction
- Lifetime 1/4 Turn Washerless cylinder
- Matching Pop-up Included
- 11 in. Height
- 5 - 1/2 in. Spout Reach
- Valve type - 1/4 turn washerless cylinder
- Faucet Centers - 4 in.
- Spout Height - 11 in.
- Spout Reach - 4.75 in.
- Max Deck Thickness - 1.25 in.
- Handle Type - AL
- Finish -Oil Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Washer, Friction (42407)
- THRIFCO PLUMBING Kohler Type Replacement Cartridge (4402957)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 14)
- DELTA Wand Assembly, Finish: Arctic Stainless (RP90841AR)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- Kingston Brass Kitchen Faucets & Accessories