Shop All Bar Sink Faucets
Kingston Brass
Kingston Brass KB491AL Two Handle 4 in. Centerset High-Arch Bar Faucet
Mfr # KB491AL
Zoro # G703683590
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB491AL
- Zoro # G703683590
- UPC # 663370042126
- Country of Origin China
- Category Bar Sink Faucets
Description
Two Handle Deck Mount, 2 Hole Sink Application, 4 in. Centerset, Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1/4 turn On/Off water control mechanism, 1/2 in. - 14 NPS male threaded inlets, duraseal washerless valve, 2.2 GPM (8.3 LPM) Max at 60 PSI, Integrated removable aerator.
Features- Solid Brass Construction
- Lifetime 1/4 Turn Washerless cylinder
- Matching Pop-up Included
- 11 in. Height
- 5 - 1/2 in. Spout Reach
- Valve type - 1/4 turn washerless cylinder
- Faucet Centers - 4 in.
- Spout Height - 11 in.
- Spout Reach - 4.75 in.
- Max Deck Thickness - 1.25 in.
- Handle Type - AL
- Finish - Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male (ZUSA-STF-BW-150)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- CHICAGO FAUCET Naiad Metering Cartridge (625-XSLOJKABNF)
- CHICAGO FAUCET Cartridge, Brass (665-190KJKABNF)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KOHLER Single-Handle Bar Sink Faucet in Polished Chrome (28357-CP)
- Kingston Brass Kitchen Faucets & Accessories